Pallet Box, Folding, PP, Capacity 895 L

Order Code: ZT2713929S

£529.99 Inc VAT (20%)


Description

Pallet box, folding, made of PP, capacity 895 l, 1+ items. Supplied = assembled. Capacity = 895 l. Material = polypropylene. External width = 1000 mm. External height = 1000 mm. Temperature resistance = -20 °C to +50 °C. Internal width = 950 mm. Internal length = 1150 mm. Internal height = 820 mm. Max. load = 1000 kg. Stacking load static = 500 kg. Weight = 31.8 kg. Fittings = 9 feet, 1 access flap LxH 600x350 mm. Polypropylene cavity wall construction. Volume reduced by up to 75 %, max. height of folded boxes only 250 mm. Can be easily set-up by 1 person. Units do not slide when stacked. Robust pallets and lids. Locks on lid and pallet for secure transport. With access flap (LxH 600 x 350 mm) for easy loading and unloading. Material strength 10/3000 m².

See full description
Specifications for Pallet Box, Folding, PP, Capacity 895 L
  • Supplied
    Assembled
  • Load Capacity
    1000kg
  • Material
    Polypropylene
  • Capacity
    895L
  • Weight
    31.8kg
  • Internal Width
    950mm
  • External Width
    1000mm
  • Internal Length
    1150mm
  • Internal Height
    820mm
  • External Height
    1000mm
  • Stacking Load (Static)
    500kg
  • Temperature Resistance
    20°C To +50°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome