Pallet Box, Made of HDPE, Grey, Single

Order Code: ZT3154342S

£659.99 Inc VAT (20%)


Description

Pallet box, made of HDPE, grey. Supplied = assembled. Capacity = 670 l. Material = HDPE plastic. External width = 1000 mm. External length = 1200 mm. External height = 740 mm. Internal width = 930 mm. Internal length = 1130 mm. Internal height = 585 mm. Colour = grey. Max. load = 900 kg. Stacking load static = 4500 kg. Max. water quantity = 670 l. Weight = 35 kg. Fittings = 3 runners. Manufactured in one piece. Smooth inside walls for easy cleaning. High stability due to wall thickness. Safe to stack due to stacking knobs.

See full description
Specifications for Pallet Box, Made of HDPE, Grey, Single
  • Colour
    Grey
  • Weight
    35kg
  • Product Type
    Pallet Box
  • Material
    HDPE plastic
  • Fittings
    3 runners
  • Internal Height
    585mm
  • External Height
    740mm
  • Internal Length
    1130mm
  • Internal Width
    930mm
  • External Width
    1000mm
  • External Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome