Pallet Collar Divider, For Length 1200mm, 8 Units, For Width 1000mm

Order Code: ZT2718237S

£199.99 Inc VAT (20%)


Description

Pallet collar divider, for length 1200 mm, 8 units, for width 1000 mm. Supplied = assembled. Material = recycled PE. For pallet size = 1200x1000 mm. Colour = black. Height = 200 mm. Length = 1000 mm. Temperature resistance = -30 °C to +70 °C. Weight = 8 kg. Product type = pallet frames. With 1 longitudinal divider, 3 cross dividers. 8 compartments.

Specifications for Pallet Collar Divider, For Length 1200mm, 8 Units, For Width 1000mm
  • Product Type
    Pallet Frames
  • Colour
    Black
  • Material
    Recycled PE
  • Supplied
    Assembled
  • Length
    1000mm
  • Height
    200mm
  • Weight
    8kg
  • Temperature Resistance
    30°C To +70°C
  • For Pallet Size
    1200x1000mm