Pallet Collar Dividers, Set, For 1200 X 800mm Pallet, 4 Compartments, For 200mm Frame Height

Order Code: ZT2745772S

£123.99 Inc VAT (20%)


Description

Pallet collar dividers, set, for 1200 x 800 mm pallet, 4 compartments, for 200 mm frame height. Supplied = assembled. For pallet size = 1200x800 mm. For height = 200 mm. Thickness = 12 mm. Number of compartments = 4 pcs. Number of longitudinal dividers = 1 pcs. Number of cross dividers = 1 pcs. Product type = pallet frames. For 200 mm high wooden pallet collars in 1200 x 800 mm format. Easy to plug-in walls made of 12 mm thick plywood. Without wooden pallet collar.

See full description
Specifications for Pallet Collar Dividers, Set, For 1200 X 800mm Pallet, 4 Compartments, For 200mm Frame Height
  • Supplied
    Assembled
  • Product Type
    Pallet Frames
  • For Height
    200mm
  • Thickness
    12mm
  • Number of Cross Dividers
    1
  • For Pallet Size
    1200x800mm
  • Number of Compartments
    4