Pallet Collar, HDPE, Perforated, Folding, For Pallets 1200 X 800mm, LxWxH 1220 X 815 X 300mm

Order Code: ZT2700945S

£209.99 Inc VAT (20%)


Description

Pallet collar, HDPE, perforated, folding, for pallets 1200 x 800 mm, LxWxH 1220 x 815 x 300 mm. Supplied = assembled. Material = HDPE plastic. For pallet size = 1200x800 mm. Effective height = 300 mm. Stacking load = 500 kg. Finish = perforated. Colour = grey. Height = 300 mm. Length = 1220 mm. Temperature resistance = -30 °C to +40 °C, up to +90 °C for short periods. Weight = 7.8 kg. Product type = pallet frames. Easy foldable handling. Contents are visible through the perforation. Highly versatile. Pallet collar, 1220 x 815 x 300 mm, light grey, HDPE, easy opening/closing due to innovative folding mechanism, integrated handles for optimum handling. Outer edges for secure locking of further pallets. Can be stacked up to 3 high for optimum use of space, folded 75% volume reduction.

See full description
Specifications for Pallet Collar, HDPE, Perforated, Folding, For Pallets 1200 X 800mm, LxWxH 1220 X 815 X 300mm
  • Colour
    Grey
  • Product Type
    Pallet Frames
  • Supplied
    Assembled
  • Finish
    Perforated
  • Material
    HDPE Plastic
  • Stacking Load
    500kg
  • Height
    300mm
  • Weight
    7.8kg
  • Length
    1220mm
  • For Pallet Size
    1200x800mm
  • Effective Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome