Pallet Container, Folding, LxWxH 1200 X 1000 X 800mm, 3 Runners, Closed, Grey/Black

Order Code: ZT2701242S

£699.99 Inc VAT (20%)


Description

Pallet container, folding, LxWxH 1200 x 1000 x 800 mm, 3 runners, closed, grey/black. Supplied = assembled. Capacity = 670 l. Material = HDPE plastic. External width = 1000 mm. External length = 1200 mm. External height = 800 mm. Temperature resistance = -20 °C to +60 °C. Internal width = 920 mm. Internal length = 1120 mm. Internal height = 650 mm. Colour = grey, black. Feature = folding. Material properties = UV stabilised. Max. load = 500 kg. Stacking load = 5000 kg. Stacking load dynamic = 500 kg. Stacking load static = 5000 kg. Weight = 48 kg. Wall design = closed. Container wall thickness = 10/25/50 mm. Fittings = 3 runners, 1 long side flap. An ideal solution for the storage and transport of goods. Easy to empty due to swing door on the long side. Folding pallet containers are ideally suited for packaging and for transporting a range of products. When empty, the containers can be folded together, saving space and reducing transport costs.

See full description
Specifications for Pallet Container, Folding, LxWxH 1200 X 1000 X 800mm, 3 Runners, Closed, Grey/Black
  • Material
    HDPE Plastic
  • Colour
    Grey, Black
  • Supplied
    Assembled
  • Load Capacity
    500kg
  • Stacking Load
    5000kg
  • Material Properties
    UV Stabilised
  • Capacity
    670L
  • Weight
    48kg
  • Internal Height
    650mm
  • Internal Width
    920mm
  • External Height
    800mm
  • External Width
    1000mm
  • Internal Length
    1120mm
  • External Length
    1200mm
  • Container Wall Thickness
    10 / 25 / 50mm
  • Temperature Resistance
    20°C To +60°C
  • Wall Design
    Closed
  • Features
    Folding
  • Fittings
    3 Runners, 1 Long Side Flap
  • Stacking Load (Static)
    5000kg
  • Stacking Load (Dynamic)
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome