Pallet Container Folding LxWxH 1200 x 800 x 800 mm 3 Runners Closed Grey/Black

Order Code: ZT4129688S

£699.99 Inc VAT (20%)


Description

Pallet container, folding, LxWxH 1200 x 800 x 800 mm, 3 runners, closed, grey/black. Supplied = assembled. Capacity = 510 l. Material = HDPE plastic. External width = 800 mm. External length = 1200 mm. External height = 800 mm. Temperature resistance = -20 °C to +60 °C. Internal width = 720 mm. Internal length = 1120 mm. Internal height = 630 mm. Colour = grey, black. Feature = folding. Material properties = UV stabilised. Max. load = 500 kg. Stacking load = 5000 kg. Stacking load dynamic = 750 kg. Stacking load static = 4000 kg. Weight = 44 kg. Wall design = closed. Container wall thickness = 10/25/50 mm. Fittings = 3 runners, 2 side flaps. An ideal solution for the storage and transport of goods. Easy to empty due to swing door on the long side. Easy removal through side flap. Folding pallet containers are ideally suited for packaging and for transporting a range of products. When empty, the containers can be folded together, saving space and reducing transport costs.

See full description
Specifications for Pallet Container Folding LxWxH 1200 x 800 x 800 mm 3 Runners Closed Grey/Black
  • Colour
    Black
    Grey
  • Product Type
    Pallet Container
  • Internal Height
    630mm
  • Fittings
    3 runners
  • Material
    HDPE plastic
  • Internal Width
    720mm
  • Internal Length
    1120mm
  • External Length
    1200mm
  • Wall Design
    Closed
  • External Width
    800mm
  • Material Properties
    UV stabilised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome