Pallet Container, HDPE, LxWxH 1200 X 1000 X 790mm, 3 Runners, Slotted, Grey

Order Code: ZT2701048S

£469.99 Inc VAT (20%)


Description

Pallet container, made of HDPE, LxWxH 1200 x 1000 x 790 mm, 3 runners, slotted, grey. Supplied = assembled. Capacity = 680 l. Material = HDPE plastic. External width = 1000 mm. External length = 1200 mm. External height = 790 mm. Temperature resistance = -20 °C to +60 °C. Internal width = 920 mm. Internal length = 1120 mm. Internal height = 640 mm. Colour = grey. Material properties = UV stabilised. Max. load = 450 kg. Stacking load = 4500 kg. Stacking load dynamic = 450 kg. Stacking load static = 4500 kg. Weight = 41 kg. Wall design = louvred. Container wall thickness = 10/25/50 mm. Fittings = 3 runners. Optionally available with runners or feet. Closed model that is easy to clean, slotted model largely suitable for storage and transport of fruit and vegetables. Available in ISO and EURO format. Stackable, even with lid. The pallet container is characterised by its robust construction. It is made for 1200 x 800 mm and 1200 x 1000 mm formats, and its large capacity makes it particularly suitable for the storage and transport of bulky and heavy goods.

See full description
Specifications for Pallet Container, HDPE, LxWxH 1200 X 1000 X 790mm, 3 Runners, Slotted, Grey
  • Supplied
    Assembled
  • Colour
    Grey
  • Material
    HDPE Plastic
  • Load Capacity
    450kg
  • Capacity
    680L
  • Material Properties
    UV Stabilised
  • Stacking Load
    4500kg
  • Weight
    41kg
  • Internal Length
    1120mm
  • External Width
    1000mm
  • Internal Height
    640mm
  • External Length
    1200mm
  • External Height
    790mm
  • Internal Width
    920mm
  • Wall Design
    Louvred
  • Container Wall Thickness
    10 / 25 / 50mm
  • Fittings
    3 Runners
  • Temperature Resistance
    20°C To +60°C
  • Stacking Load (Static)
    4500kg
  • Stacking Load (Dynamic)
    450kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome