Pallet Cover, Pack Of 10, Without Raised Edges

Order Code: ZT2719070S

£559.99 Inc VAT (20%)


Description

Pallet cover, pack of 10, without raised edges. Supplied = assembled. Material = plastic. Width = 1200 mm. Depth = 800 mm. Weight = 15 kg. Weight per item = 1.5 kg. Product type = accessories for pallets. For use on any Euro size pallet. Protects goods against moisture and dirt from below. Smooth, hygienic contact surface made of plastic. Version with raised edges also prevents goods from sliding off the pallet. Length x width 1200 x 800 mm. Pack of 10.

See full description
Specifications for Pallet Cover, Pack Of 10, Without Raised Edges
  • Supplied
    Assembled
  • Material
    Plastic
  • Product Type
    Accessories for Pallets
  • Pack Quantity
    10
  • Width
    1200mm
  • Weight
    1.5kg
    15kg
  • Depth
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome