Pallet Plastic Recycled Black 322321

Order Code: ZT1550875S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

As well as being more durable than more traditional wooden pallets, this splinter-free, polyethylene plastic pallet is lightweight, while still strong. The pallet has clear access for forklift and pallets trucks and is constructed to carry goods with optimum stability. This black pallet measures 400x600mm.
Manufactured from recycled durable plastic
With a 4 leg nesting capability
Takes a dynamic load of 200kg or a static load of 500kg
Can be steam cleaned and washed with detergents
Dimensions: 400x600mm
Suitable for open beam racking and roller conveyors
Colour: Black

See full description
Specifications for Pallet Plastic Recycled Black 322321
  • MFR Part No.
    SBY10720
  • Weight
    2.5kg
  • Product Type
    Plastic Pallet
  • Colour
    Black