Pallet - Recycled Plastic 1000 x 1200mm

Order Code: ZT3076887S

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£80.634%


Description

Colour: Black.
Dimensions: H x W x L mm: 127 x 1000 x 1200.
Dynamic Load kg: 1000.
Height mm: 127.
Length mm: 1200.
Material: Plastic.
Material: Polyethylene.
Pallet Type: Slatted.
Static Load kg: 2000.
Type: UK 1000x1200mm.
Weight kg: 23.
Width mm: 1000.Nesting pallets use less space when stored. Used in food, pharmaceutical, manufacturing, light industrial and distribution applications. Used for the export of goods where ISPM regulations are difficult to use wood.

See full description
Specifications for Pallet - Recycled Plastic 1000 x 1200mm
  • Type
    Plastic Pallet
  • Material
    Polyethylene
  • Colour
    Black
  • Weight
    23kg
  • Height
    127mm
  • Length
    1200mm
  • Width
    1000mm
  • Pallet Type
    Slatted
  • Static Load
    2000kg
  • Dynamic Load
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome