Pallet With C Profile, Accessible From Four Sides, LxW 1200 X 800mm

Order Code: ZT2737865S

£359.99 Inc VAT (20%)


Description

Pallet with C profile, accessible from four sides, LxW 1200 x 800 mm. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 200 mm. Colour = grey. Max. load = 7500 kg. Max. load dynamic = 2500 kg. Weight = 32 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 600 mm. Forklift access width long side = 800 mm. Forklift access height short side = 100 mm. Forklift access height long side = 100 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 1250 kg. Product type = pallets made of recycled plastic. Secure loads easily. Accessible on four sides despite attachment. Pallet with two integrated C profiles in longitudinal direction. The slide nuts and eye bolts ensure safe transport, e.g. using a tensioning strap. Also available with 3 C profiles and sideways. Please enquire.

See full description
Specifications for Pallet With C Profile, Accessible From Four Sides, LxW 1200 X 800mm
  • Load Capacity
    7500kg
  • Supplied
    Assembled
  • Colour
    Grey
  • Material
    Recycled Polyethylene
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    100mm
  • Length
    1200mm
  • Width
    800mm
  • Height
    200mm
  • Weight
    32kg
  • Load Dynamic
    2500kg
  • Fork Entry Option
    4-Way
  • Temperature Resistance
    30°C To +70°C
  • Load In High Shelving
    1250kg