Pallets Moulded Chipboard, LxW 1200 X 1000mm, With 9 Feet, Max. Load 900 Kg, Pack Of 10

Order Code: ZT2715512S

£419.99 Inc VAT (20%)


Description

Pallets made of moulded chipboard, LxW 1200 x 1000 mm, with 9 feet, max. load 900 kg, pack of 10. Supplied = assembled. Material = chipboard. Length = 1200 mm. Width = 1000 mm. Max. load = 900 kg. Model = stacking pallet. Weight = 145 kg. Fork entry option = 4-way. Forklift access height = 95 mm. Forklift access width short side = 558 mm. Forklift access width long side = 705 mm. Weight per item = 14.5 kg. Product type = pallets made of wood. PEFC certified. IPPC-ISPM 15 compliant - ideal for worldwide transport. The closed base protects the loaded goods from below, and ensures manipulation-proof transport. Made from recycled wood and saw mill waste, can be recycled and is biologically degradable. Low weight. Shrink and stretch friendly due to rounded corners. Spacing saving storage due to conical shape. Sturdy and durable transport pallet. Important information for all chipboard pallets: Meets even the strict import regulations of China, Australia etc. Manufactured using heat and pressure and therefore completely free of wood damaging pests. No plant health certificate or additional treatment (heat treatment or gas treatment) required.

See full description
Specifications for Pallets Moulded Chipboard, LxW 1200 X 1000mm, With 9 Feet, Max. Load 900 Kg, Pack Of 10
  • Supplied
    Assembled
  • Product Type
    Pallets Made of Wood
  • Material
    Chipboard
  • Load Capacity
    900kg
  • Pack Quantity
    10
  • Forklift Access Height
    95mm
  • Width
    1000mm
  • Length
    1200mm
  • Weight
    14.5kg
    145kg
  • Model
    Stacking Pallet
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome