Pallets Moulded Chipboard, LxW 1200 X 800mm, With 9 Feet, Max. Load 1250 Kg, Pack Of 10

Order Code: ZT2715556S

£399.99 Inc VAT (20%)


Description

Pallets made of moulded chipboard, LxW 1200 x 800 mm, with 9 feet, max. load 1250 kg, pack of 10. Supplied = assembled. Material = chipboard. Length = 1200 mm. Width = 800 mm. Max. load = 1250 kg. Model = stacking pallet. Weight = 110 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 558 mm. Forklift access width long side = 670 mm. Weight per item = 11 kg. Product type = pallets made of wood. PEFC certified. IPPC-ISPM 15 compliant - ideal for worldwide transport. The closed base protects the loaded goods from below, and ensures manipulation-proof transport. Made from recycled wood and saw mill waste, can be recycled and is biologically degradable. Low weight. Shrink and stretch friendly due to rounded corners. Spacing saving storage due to conical shape. No administration costs. No swap fees. No problems with stock differences. Important information for all chipboard pallets: Meets even the strict import regulations of China, Australia etc. Manufactured using heat and pressure and therefore completely free of wood damaging pests. No plant health certificate or additional treatment (heat treatment or gas treatment) required.

See full description
Specifications for Pallets Moulded Chipboard, LxW 1200 X 800mm, With 9 Feet, Max. Load 1250 Kg, Pack Of 10
  • Material
    Chipboard
  • Supplied
    Assembled
  • Load Capacity
    1250kg
  • Product Type
    Pallets Made of Wood
  • Pack Quantity
    10
  • Forklift Access Height
    100mm
  • Width
    800mm
  • Model
    Stacking Pallet
  • Weight
    11kg
    110kg
  • Length
    1200mm
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome