Pallets Moulded Chipboard, LxW 600 X 400mm, With 4 Feet, Pack Of 10

Order Code: ZT2715420S

£189.99 Inc VAT (20%)


Description

Pallets made of moulded chipboard, LxW 600 x 400 mm, with 4 feet, pack of 10. Supplied = assembled. Material = chipboard. Length = 600 mm. Width = 400 mm. Max. load = 250 kg. Model = stacking pallet. Weight = 25 kg. Fork entry option = 2-way. Forklift access height = 95 mm. Forklift access width short side = 558 mm. Forklift access width long side = 465 mm. Weight per item = 2.5 kg. Product type = pallets made of wood. PEFC certified. IPPC-ISPM 15 compliant - ideal for worldwide transport. The closed base protects the loaded goods from below, and ensures manipulation-proof transport. Made from recycled wood and saw mill waste, can be recycled and is biologically degradable. Low weight. Shrink and stretch friendly due to rounded corners. Spacing saving storage due to conical shape. Accessible from two sides, 4 feet. Important information for all chipboard pallets: Meets even the strict import regulations of China, Australia etc. Manufactured using heat and pressure and therefore completely free of wood damaging pests. No plant health certificate or additional treatment (heat treatment or gas treatment) required.

See full description
Specifications for Pallets Moulded Chipboard, LxW 600 X 400mm, With 4 Feet, Pack Of 10
  • Product Type
    Pallets Made of Wood
  • Material
    Chipboard
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Forklift Access Height
    95mm
  • Pack Quantity
    10
  • Length
    600mm
  • Weight
    2.5kg
    25kg
  • Model
    Stacking Pallet
  • Width
    400mm
  • Fork Entry Option
    2-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome