Pallets Moulded Chipboard, LxW 800 X 400mm, With 6 Feet, Pack Of 10

Order Code: ZT2715504S

£209.99 Inc VAT (20%)


Description

Pallets made of moulded chipboard, LxW 800 x 400 mm, with 6 feet, pack of 10. Supplied = assembled. Material = chipboard. Length = 800 mm. Width = 400 mm. Max. load = 500 kg. Model = stacking pallet. Weight = 30 kg. Fork entry option = 2-way. Forklift access height = 95 mm. Forklift access width short side = 558 mm. Forklift access width long side = 572 mm. Weight per item = 3 kg. Product type = pallets made of wood. PEFC certified. IPPC-ISPM 15 compliant - ideal for worldwide transport. The closed base protects the loaded goods from below, and ensures manipulation-proof transport. Made from recycled wood and saw mill waste, can be recycled and is biologically degradable. Low weight. Shrink and stretch friendly due to rounded corners. Spacing saving storage due to conical shape. Accessible from two sides, 6 feet. Important information for all chipboard pallets: Meets even the strict import regulations of China, Australia etc. Manufactured using heat and pressure and therefore completely free of wood damaging pests. No plant health certificate or additional treatment (heat treatment or gas treatment) required.

See full description
Specifications for Pallets Moulded Chipboard, LxW 800 X 400mm, With 6 Feet, Pack Of 10
  • Supplied
    Assembled
  • Material
    Chipboard
  • Load Capacity
    500kg
  • Product Type
    Pallets Made of Wood
  • Forklift Access Height
    95mm
  • Pack Quantity
    10
  • Weight
    30kg
    3kg
  • Model
    Stacking Pallet
  • Length
    800mm
  • Width
    400mm
  • Fork Entry Option
    2-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome