Pallets Moulded Chipboard, LxW 800 X 600mm, With 6 Feet, Max. Load 1000 Kg, Pack Of 10

Order Code: ZT2715423S

£299.99 Inc VAT (20%)


Description

Pallets made of moulded chipboard, LxW 800 x 600 mm, with 6 feet, max. load 1000 kg, pack of 10. Supplied = assembled. Material = chipboard. Length = 800 mm. Width = 600 mm. Max. load = 1000 kg. Model = stacking pallet. Weight = 50 kg. Fork entry option = 4-way. Forklift access height = 95 mm. Forklift access width short side = 558 mm. Forklift access width long side = 570 mm. Weight per item = 5 kg. Product type = pallets made of wood. PEFC certified. IPPC-ISPM 15 compliant - ideal for worldwide transport. The closed base protects the loaded goods from below, and ensures manipulation-proof transport. Made from recycled wood and saw mill waste, can be recycled and is biologically degradable. Low weight. Shrink and stretch friendly due to rounded corners. Spacing saving storage due to conical shape. Accessible from all sides, 6 feet. Suitable as dispatch pallet for small consignments or as display pallet. Important information for all chipboard pallets: Meets even the strict import regulations of China, Australia etc. Manufactured using heat and pressure and therefore completely free of wood damaging pests. No plant health certificate or additional treatment (heat treatment or gas treatment) required.

See full description
Specifications for Pallets Moulded Chipboard, LxW 800 X 600mm, With 6 Feet, Max. Load 1000 Kg, Pack Of 10
  • Load Capacity
    1000kg
  • Material
    Chipboard
  • Supplied
    Assembled
  • Product Type
    Pallets Made of Wood
  • Forklift Access Height
    95mm
  • Pack Quantity
    10
  • Length
    800mm
  • Width
    600mm
  • Model
    Stacking Pallet
  • Weight
    5kg
    50kg
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome