PE Drum Pallet, For 2 X 200 Litre Drums, Stackable, LxWxH 1375 X 940 X 390mm

Order Code: ZT2689167S

£399.99 Inc VAT (20%)


Description

PE drum pallet, for 2 x 200 litre drums, stackable, LxWxH 1375 x 940 x 390 mm. Supplied = assembled. Drum capacity = 2x200 l. Material = polyethylene. Colour = black. Depth = 940 mm. Width = 1375 mm. Height = 390 mm. Max. load = 1000 kg. Fork pocket dimensions = 205x90 mm. Product type = drum pallets. For safe storage and dispensing of aggressive and water hazardous media. For 2 x 200 l horizontal drums, max. 2 units can be stacked. Suitable for versatile use -as a drum pallet, drum stand or with the drum dispensing station. Can be moved with a pallet truck or forklift. Sturdy construction made of chemical and UV resistant, hardwearing polyethylene (MDPE) Can be moved using a stacker or pallet truck (forklift pockets each 205 mm wide, centre spacing 430 mm) Max. load 1000 litres.

See full description
Specifications for PE Drum Pallet, For 2 X 200 Litre Drums, Stackable, LxWxH 1375 X 940 X 390mm
  • Material
    Polyethylene
  • Colour
    Black
  • Product Type
    Drum Pallets
  • Drum Capacity
    2x200 L
  • Supplied
    Assembled
  • Load Capacity
    1000kg
  • Width
    1375mm
  • Depth
    940mm
  • Height
    390mm
  • Forklift Pocket Dimensions
    205x90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome