PE Perforated Panel, For Sumps In Euro Pallet Size, HxWxD 45 X 1215 X 815mm

PE Perforated Panel, For Sumps In Euro Pallet Size, HxWxD 45 X 1215 X 815mm

Order Code: ZT2689065S

£224.99 Inc VAT (20%)


Description

PE perforated panel, for sumps in Euro pallet size, HxWxD 45 x 1215 x 815 mm. Supplied = assembled. Height = 45 mm. Width = 1215 mm. Depth = 815 mm. Material = polyethylene. Max. load = 500 kg. Colour = black. Product type = accessories for 200 l sump trays. PE perforated panel as a tray grate - as a replacement and for retrofitting onto the PE drum sump in Euro pallet size. Sturdy PE perforated panel with recesses for optimum handling.

See full description
Specifications for PE Perforated Panel, For Sumps In Euro Pallet Size, HxWxD 45 X 1215 X 815mm
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Colour
    Black
  • Load Capacity
    500kg
  • Product Type
    Accessories for 200 L Sump Trays
  • Width
    1215mm
  • Height
    45mm
  • Depth
    815mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome