PE Shrink Wrap Sleeve Roll, With Side Fold, Price Per Roll, For Pallet Format WxD 1300 X 1100mm

Order Code: ZT2705570S

£699.99 Inc VAT (20%)


Description

PE shrink wrap sleeve roll, with side fold, price per roll, for pallet format WxD 1300 x 1100 mm. Supplied = assembled. Width = 1300 mm. Depth = 1100 mm. Material = polyethylene. Material thickness = 150 m. Roll length = 100 m. Shrink cover model = for industrial pallets 1300x1100 mm. Product type = shrink films. Makes combining goods with different shapes possible. Protects the goods from dust and moisture. For securing loads on pallets without overhang. Different versions for half pallets, Euro pallets and industrial pallets. Transparent. Side fold to adapt to individual height requirements. Roll length 100 m.

See full description
Specifications for PE Shrink Wrap Sleeve Roll, With Side Fold, Price Per Roll, For Pallet Format WxD 1300 X 1100mm
  • Supplied
    Assembled
  • Material
    Polyethylene
  • Product Type
    Shrink Films
  • Width
    1300mm
  • Depth
    1100mm
  • Roll Length
    100m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome