PE Tray For 60 L Drums And Small Containers, Floor/Pallet Sump, With Grate

Order Code: ZT2731825S

£499.99 Inc VAT (20%)


Description

PE tray for 60 l drums and small containers, floor/pallet sump, with grate. Supplied = assembled. Sump capacity = 66 l. Drum capacity = 2x60 l. Type of grate = with PE grate. Length = 811 mm. Width = 605 mm. Height = 211 mm. Material = polyethylene. Design of sump tray = floor/pallet sump tray. Max. load = 150 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Weight = 8.5 kg. For placement on the ground or on a pallet For regulation compliant indoor storage, handling and transport of aggressive and water hazardous liquids in GHS categories 1 - 4. Tray and removable grate made entirely of polyethylene - highly resistant to oils, acids, alkaline solutions etc. For storage of small containers, 50 and 60 litre drums directly in the tray or on the PE grate. Robust, durable construction. With general certification from the DIBt (German Institute for Construction Technology) , Berlin.

See full description
Specifications for PE Tray For 60 L Drums And Small Containers, Floor/Pallet Sump, With Grate
  • Material
    Polyethylene
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Height
    211mm
  • Width
    605mm
  • Weight
    8.5kg
  • Length
    811mm
  • Drum Capacity
    2x60 L
  • Sump Capacity
    66L
  • Design of Sump Tray
    Floor / Pallet Sump Tray
  • Grate Type
    With PE Grate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome