Perforated Industrial Stacking Pallet - L1200 x W1000 mm

Order Code: ZT5365189S

£173.99 Inc VAT (20%)


Description

Industrial stacking pallet, LxW 1200 x 1000 mm, perforated, 1+ items.
Supplied = assembled.
Material = recycled polyethylene.
Length = 1200 mm.
Width = 1000 mm. Height = 140 mm.
Colour = charcoal.
Max. load static = 4000 kg.
Max. load dynamic = 1200 kg.
Model = perforated. Weight = 10.2 kg.
Fork entry option = 4-way. Forklift access height = 100 mm.
Forklift access width short side = 550 mm.
Forklift access width long side = 810 mm.
Temperature resistance = -20 °C to +70 °C.
Product type = pallets made of recycled plastic.
Saves space (nestable) in storage and during empty transport.
Long lasting and returns your investment quickly.
Very high strength and a low weight.

See full description
Specifications for Perforated Industrial Stacking Pallet - L1200 x W1000 mm
  • Material
    Recycled polyethylene
  • Colour
    Charcoal
  • Height
    140mm
  • Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome