Plastic Base Roll Pallet

Order Code: ZT3609091S

£299.99 Inc VAT (20%)


Description

A Demountable model roll pallet with two yellow epoxy powder coated sides and a grey plastic base. The roll pallet sides simply lift off the roll cage base and are held on with spring clips. Also available is a loose shelf and up to 3 can be fitted to each roll cage. This plastic base demountable roll pallet is light and comfortable to move around and is also very hygienic if pressure washed.

The base is moulded from plastic with steel strengthening in mould. The sides are manufactured from prime ERW-grade mild steel with joints welded for outstanding strength and durability and are epoxy powder coated.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Plastic Base Roll Pallet
  • Base Material
    Plastic
  • Material
    Plastic
    Steel
  • Product Type
    Roll Pallet
  • Finish
    Epoxy Powder Coated
  • Colour
    Yellow
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome