Plastic EURO Pallet, With Raised Edges, Closed Top Deck, Grey

Order Code: ZT2719078S

£199.99 Inc VAT (20%)


Description

Plastic EURO pallet, with raised edges, closed top deck, grey. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 155 mm. Colour = grey. Max. load static = 6000 kg. Max. load dynamic = 2500 kg. Model = 3 longitudinal runners. Weight = 26 kg. Forklift access height = 100 mm. Forklift access width short side = 585 mm. Forklift access width long side = 790 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 500 kg. Product type = pallets made of recycled plastic. Robust model with closed top deck, ribbed on bottom. Designed for use with automated pallet handling systems. Runners can be replaced individually. Runners can be replaced individually. With 8 mm high raised edge for safety. Also available with RFID technology or outer edge on request.

See full description
Specifications for Plastic EURO Pallet, With Raised Edges, Closed Top Deck, Grey
  • Supplied
    Assembled
  • Material
    Recycled Polyethylene
  • Colour
    Grey
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    100mm
  • Width
    800mm
  • Model
    3 Longitudinal Runners
  • Length
    1200mm
  • Weight
    26kg
  • Height
    155mm
  • Load Static
    6000kg
  • Load In High Shelving
    500kg
  • Load Dynamic
    2500kg
  • Temperature Resistance
    30°C To +70°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome