Plastic EURO Pallet, Without Raised Edges, Closed Top Deck, Charcoal

Order Code: ZT2745773S

£154.99each Inc VAT (20%)
£1,549.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Plastic EURO pallet, without raised edges, closed top deck, charcoal, 10+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 155 mm. Colour = charcoal. Max. load static = 6000 kg. Max. load dynamic = 2500 kg. Model = 3 longitudinal runners. Weight = 25 kg. Forklift access height = 100 mm. Forklift access width short side = 585 mm. Forklift access width long side = 790 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 500 kg. Product type = pallets made of recycled plastic. Robust model with closed top deck, ribbed on bottom. Designed for use with automated pallet handling systems. Runners can be replaced individually. Runners can be replaced individually. Also available with RFID technology or outer edge on request.

See full description
Specifications for Plastic EURO Pallet, Without Raised Edges, Closed Top Deck, Charcoal
  • Supplied
    Assembled
  • Colour
    Charcoal
  • Material
    Recycled Polyethylene
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome