Plastic EURO Pallet, Without Runners, Grey

Order Code: ZT2719937S

£119.99 Inc VAT (20%)


Description

Plastic EURO pallet, without runners, grey. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 140 mm. Colour = grey. Max. load static = 5000 kg. Max. load dynamic = 1500 kg. Model = 9 feet. Weight = 19 kg. Forklift access height = 100 mm. Forklift access width short side = 585 mm. Forklift access width long side = 790 mm. Temperature resistance = -30 °C to +70 °C. Product type = pallets made of recycled plastic. Robust model with closed top deck, ribbed on bottom. Designed for use with automated pallet handling systems. Runners can be replaced individually. Without runners. Also available with RFID technology or outer edge on request.

See full description
Specifications for Plastic EURO Pallet, Without Runners, Grey
  • Colour
    Grey
  • Material
    Recycled Polyethylene
  • Supplied
    Assembled
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    100mm
  • Width
    800mm
  • Weight
    19kg
  • Length
    1200mm
  • Height
    140mm
  • Model
    9 Feet
  • Load Static
    5000kg
  • Load Dynamic
    1500kg
  • Temperature Resistance
    30°C To +70°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome