Plastic Half Pallet, Black

Order Code: ZT2742116S

£169.99 Inc VAT (20%)


Description

Plastic half pallet, black, 1+ items. Supplied = assembled. Material = reclaimed polypropylene. Length = 800 mm. Width = 600 mm. Height = 160 mm. Colour = black. Max. load static = 2000 kg. Max. load dynamic = 500 kg. Weight = 7.5 kg. Fork entry option = 4-way. Forklift access width short side = 567 mm. Forklift access width long side = 604 mm. Forklift access height short side = 100 mm. Forklift access height long side = 120 mm. Temperature resistance = -40 °C to +70 °C. Product type = pallets made of recycled plastic. Very high max. load. Very robust runners. Lego structure. Can be accessed from all sides. With 7 mm outer edge. For intensive, universal use across the entire delivery chain. Resistant to moisture and humidity. Safe stacking when empty due to patented locking system. Easy handling due to very low overall weight.

See full description
Specifications for Plastic Half Pallet, Black
  • Supplied
    Assembled
  • Colour
    Black
  • Material
    Reclaimed Polypropylene
  • Product Type
    Pallets Made of Recycled Plastic
  • Height
    160mm
  • Length
    800mm
  • Width
    600mm
  • Weight
    7.5kg
  • Load Static
    2000kg
  • Temperature Resistance
    40°C To +70°C
  • Fork Entry Option
    4-way
  • Load Dynamic
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome