Plastic Half Pallet, Grey

Order Code: ZT2724721S

£169.99 Inc VAT (20%)


Description

Plastic half pallet, grey, 1+ items. Supplied = assembled. Material = HDPE. Length = 800 mm. Width = 600 mm. Height = 160 mm. Colour = grey. Max. load static = 2000 kg. Max. load dynamic = 500 kg. Weight = 7.6 kg. Fork entry option = 4-way. Forklift access width short side = 555 mm. Forklift access width long side = 600 mm. Forklift access height short side = 95 mm. Forklift access height long side = 110 mm. Temperature resistance = -40 °C to +70 °C. Product type = pallets made of plastic. With 7 mm outer edge. For intensive, universal use across the entire delivery chain. Resistant to moisture and humidity. Safe stacking when empty due to patented locking system. Easy handling due to very low overall weight.

See full description
Specifications for Plastic Half Pallet, Grey
  • Material
    HDPE
  • Colour
    Grey
  • Product Type
    Pallets Made of Plastic
  • Supplied
    Assembled
  • Weight
    7.6kg
  • Width
    600mm
  • Length
    800mm
  • Height
    160mm
  • Fork Entry Option
    4-way
  • Temperature Resistance
    40°C To +70°C
  • Load Static
    2000kg
  • Load Dynamic
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome