Plastic Lightweight Pallet, LxWxH 1200 X 800 X 140mm

Order Code: ZT2733205S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

Plastic lightweight pallet, LxWxH 1200 x 800 x 140 mm, 1+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 140 mm. Colour = charcoal. Max. load static = 2500 kg. Max. load dynamic = 1200 kg. Model = 9 feet. Weight = 5.8 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 590 mm. Forklift access width long side = 700 mm. Temperature resistance = -20 °C to +70 °C. Product type = pallets made of recycled plastic. 5 mm high non-slip edges secure the load against slipping. Saves space in storage and during empty transport (nestable) Low empty weight, perforated top deck. Long lasting and returns your investment quickly. Very high strength. Lightweight pallet without non-slip edges available on request.

See full description
Specifications for Plastic Lightweight Pallet, LxWxH 1200 X 800 X 140mm
  • Material
    Recycled Polyethylene
  • Supplied
    Assembled
  • Colour
    Charcoal
  • Forklift Access Height
    100mm
  • Product Type
    Pallets Made of Recycled Plastic
  • Width
    800mm
  • Weight
    5.8kg
  • Model
    9 Feet
  • Length
    1200mm
  • Height
    140mm
  • Temperature Resistance
    20°C To +70°C
  • Load Static
    2500kg
  • Load Dynamic
    1200kg
  • Fork Entry Option
    4-Way