Plastic Pallet Collar, Pack Of 2, For 1200 X 800mm Euro Pallet, Diagonally Folding, With 4 Hinges

Order Code: ZT2718151S

£399.99 Inc VAT (20%)


Description

Plastic pallet collar, pack of 2, for 1200 x 800 mm Euro pallet, diagonally folding, with 4 hinges. Supplied = flat pack. Material = ABS plastic. For pallet size = 1200x800 mm. Effective height = 200 mm. Design of supporting frame = 4 hinges. Type of mounting = for stacking. Colour = black. Panel thickness = 20 mm. Function = diagonally folding with 4 hinges. Weight = 10 kg. Weight per item = 5 kg. Product type = pallet frames. Resistant to moisture and humidity. Low weight. Intermeshing reinforcements. Can be stacked as required. Excellent durability. For Euro size pallets (1200 x 800 mm) Supplied flat pack - easy self-assembly.

See full description
Specifications for Plastic Pallet Collar, Pack Of 2, For 1200 X 800mm Euro Pallet, Diagonally Folding, With 4 Hinges
  • Colour
    Black
  • Product Type
    Pallet Frames
  • Material
    ABS Plastic
  • Supplied
    Flat Pack
  • Pack Quantity
    2
  • Weight
    5kg
    10kg
  • For Pallet Size
    1200x800mm
  • Design of Supporting Frame
    4 Hinges
  • Effective Height
    200mm
  • Panel Thickness
    20mm
  • Mounting Type
    for Stacking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome