Plastic Pallet Collar, Pack Of 2, For 800 X 600mm Pallet, Folding, With 6 Hinges

Order Code: ZT2724360S

£399.99 Inc VAT (20%)


Description

Plastic pallet collar, pack of 2, for 800 x 600 mm pallet, folding, with 6 hinges. Supplied = flat pack. Material = ABS plastic. For pallet size = 800x600 mm. Effective height = 200 mm. Design of supporting frame = 6 hinges. Type of mounting = for stacking. Colour = black. Panel thickness = 20 mm. Function = folding, with 6 hinges. Weight = 8.4 kg. Weight per item = 4.2 kg. Product type = pallet frames. Resistant to moisture and humidity. Low weight. Intermeshing reinforcements. Can be stacked as required. Excellent durability. Supplied flat pack - easy self-assembly.

See full description
Specifications for Plastic Pallet Collar, Pack Of 2, For 800 X 600mm Pallet, Folding, With 6 Hinges
  • Material
    ABS Plastic
  • Product Type
    Pallet Frames
  • Colour
    Black
  • Supplied
    Flat Pack
  • Pack Quantity
    2
  • Weight
    8.4kg
    4.2kg
  • Mounting Type
    for Stacking
  • Panel Thickness
    20mm
  • For Pallet Size
    800x600mm
  • Effective Height
    200mm
  • Function
    Folding, With 6 Hinges
  • Design of Supporting Frame
    6 Hinges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome