Plastic Pallet, LxWxH 1200 X 800 X 146mm, Basalt Grey

Order Code: ZT2737302S

£169.99 Inc VAT (20%)


Description

Plastic pallet, LxWxH 1200 x 800 x 146 mm, basalt grey. Supplied = assembled. Material = plastic. Length = 1200 mm. Width = 800 mm. Height = 146 mm. Colour = basalt grey. Max. load static = 5000 kg. Max. load dynamic = 1000 kg. Weight = 12.5 kg. Fork entry option = 4-way. Forklift access height = 95 mm. Forklift access width short side = 600 mm. Forklift access width long side = 780 mm. Temperature resistance = -30 °C to +40 °C. Max. load in high shelving = 500 kg. Product type = pallets made of recycled plastic. High maximum load. Optimal load securing by means of 7 mm non-slip edges. 3 runners for more stability. Accessible from 4 sides. The low inherent weight allows the high quality plastic pallet to be carried by hand as well. There are slotted handles in the middle for this. Otherwise the plastic pallet is particularly suitable for the transport and storage of goods in sacks, cardboard boxes and packaged items in the food and non-food processing industries. Closed deck with slotted handle recessed. The low inherent weight allows the high quality plastic pallet to be carried by hand as well. There are slotted handles in the middle for this. Otherwise the plastic pallet is particularly suitable for the transport and storage of goods in sacks, cardboard boxes and packaged items in the food and non-food processing industries. Closed deck with slotted handle recessed.

See full description
Specifications for Plastic Pallet, LxWxH 1200 X 800 X 146mm, Basalt Grey
  • Colour
    Basalt Grey
  • Supplied
    Assembled
  • Material
    Plastic
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    95mm
  • Weight
    12.5kg
  • Width
    800mm
  • Height
    146mm
  • Length
    1200mm
  • Load In High Shelving
    500kg
  • Fork Entry Option
    4-way
  • Load Dynamic
    1000kg
  • Load Static
    5000kg
  • Temperature Resistance
    30°C To +40°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome