Plastic Pallet, Max. Static Load 5000 Kg, Width 1000mm, Perforated

Order Code: ZT2724833S

£199.99 Inc VAT (20%)


Description

Plastic pallet, max. static load 5000 kg, width 1000 mm, perforated. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 1000 mm. Height = 150 mm. Colour = black. Max. load static = 5000 kg. Max. load dynamic = 1000 kg. Model = perforated. Weight = 13.6 kg. Fork entry option = 4-way. Forklift access height = 120 mm. Forklift access width short side = 710 mm. Forklift access width long side = 780 mm. Temperature resistance = -40 °C to +70 °C. Max. load in high shelving = 400 kg. Product type = pallets made of recycled plastic. 7 mm stop edge. Resistant to moisture and humidity. For use in storage and shelving systems and in non-food related areas. Can be supplied without outer edge on request.

See full description
Specifications for Plastic Pallet, Max. Static Load 5000 Kg, Width 1000mm, Perforated
  • Colour
    Black
  • Material
    Recycled Polyethylene
  • Supplied
    Assembled
  • Forklift Access Height
    120mm
  • Product Type
    Pallets Made of Recycled Plastic
  • Height
    150mm
  • Length
    1200mm
  • Width
    1000mm
  • Model
    Perforated
  • Weight
    13.6kg
  • Load Dynamic
    1000kg
  • Temperature Resistance
    40°C To +70°C
  • Load Static
    5000kg
  • Load In High Shelving
    400kg
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome