Plastic Pallet, Max. Static Load 7500 Kg, Width 800mm, Closed

Order Code: ZT2724946S

£249.99 Inc VAT (20%)


Description

Plastic pallet, max. static load 7500 kg, width 800 mm, closed. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 160 mm. Colour = black. Max. load static = 7500 kg. Max. load dynamic = 1250 kg. Model = closed. Weight = 17.7 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 780 mm. Forklift access width long side = 600 mm. Temperature resistance = -40 °C to +70 °C. Max. load in high shelving = 1000 kg. Product type = pallets made of recycled plastic. 7 mm stop edge. Resistant to moisture and humidity. For use in storage and shelving systems and in non-food related areas. Can be supplied without outer edge on request.

See full description
Specifications for Plastic Pallet, Max. Static Load 7500 Kg, Width 800mm, Closed
  • Colour
    Black
  • Supplied
    Assembled
  • Material
    Recycled Polyethylene
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    100mm
  • Height
    160mm
  • Width
    800mm
  • Length
    1200mm
  • Weight
    17.7kg
  • Model
    Closed
  • Temperature Resistance
    40°C To +70°C
  • Fork Entry Option
    4-way
  • Load Static
    7500kg
  • Load In High Shelving
    1000kg
  • Load Dynamic
    1250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome