Plastic Runner Pallet, LxW 1200 X 1000mm, With Steel Reinforcement, Charcoal

Order Code: ZT2745733S

£279.99 Inc VAT (20%)


Description

Plastic runner pallet, LxW 1200 x 1000 mm, with steel reinforcement, charcoal. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 1000 mm. Height = 150 mm. Colour = charcoal. Max. load static = 5000 kg. Max. load dynamic = 2500 kg. Model = with steel reinforcement. Weight = 25 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 800 mm. Forklift access width long side = 910 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 800 kg. Product type = pallets made of recycled plastic. Deck closed on top, ribbed on bottom. Suitable for high shelving. Easy to clean.

See full description
Specifications for Plastic Runner Pallet, LxW 1200 X 1000mm, With Steel Reinforcement, Charcoal
  • Supplied
    Assembled
  • Colour
    Charcoal
  • Material
    Recycled Polyethylene
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    100mm
  • Width
    1000mm
  • Weight
    25kg
  • Length
    1200mm
  • Height
    150mm
  • Model
    with Steel Reinforcement
  • Load In High Shelving
    800kg
  • Temperature Resistance
    30°C To +70°C
  • Load Dynamic
    2500kg
  • Fork Entry Option
    4-way
  • Load Static
    5000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome