Plastic Runner Pallet, LxW 1200 X 800mm, Grey

Order Code: ZT2726274S

£199.99 Inc VAT (20%)


Description

Plastic runner pallet, LxW 1200 x 800 mm, grey. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 155 mm. Colour = grey. Max. load static = 7500 kg. Max. load dynamic = 2500 kg. Model = without steel reinforcement. Weight = 14 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 590 mm. Forklift access width long side = 755 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 600 kg. Product type = pallets made of recycled plastic. Deck closed on top, ribbed on bottom. Suitable for high shelving. Easy to clean.

See full description
Specifications for Plastic Runner Pallet, LxW 1200 X 800mm, Grey
  • Colour
    Grey
  • Supplied
    Assembled
  • Material
    Recycled Polyethylene
  • Forklift Access Height
    100mm
  • Product Type
    Pallets Made of Recycled Plastic
  • Model
    without Steel Reinforcement
  • Width
    800mm
  • Weight
    14kg
  • Height
    155mm
  • Length
    1200mm
  • Temperature Resistance
    30°C To +70°C
  • Load In High Shelving
    600kg
  • Load Static
    7500kg
  • Fork Entry Option
    4-way
  • Load Dynamic
    2500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome