Plastic Sacks (Liner) , LDPE, For High EURO Mesh Pallet, Pack Of 30

Order Code: ZT2734271S

£279.99 Inc VAT (20%)


Description

Plastic sacks (liner) , LDPE, for high EURO mesh pallet, pack of 30. Supplied = assembled. Material = LDPE. Material thickness = 90 m. Colour = transparent. Length = 1850 mm. Width = 2250 mm. Product type = special waste sacks. Container does not need cleaning. Prevents small parts from falling out. Easy collection and immediate further processing.

See full description
Specifications for Plastic Sacks (Liner) , LDPE, For High EURO Mesh Pallet, Pack Of 30
  • Colour
    Transparent
  • Product Type
    Special Waste Sacks
  • Material
    LDPE
  • Supplied
    Assembled
  • Pack Quantity
    30
  • Width
    2250mm
  • Length
    1850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome