Polyethylene Pallet Box, Capacity 220 L, Model With 4 Feet

Order Code: ZT2748245S

£699.99 Inc VAT (20%)


Description

Polyethylene pallet box, capacity 220 l, model with 4 feet. Supplied = assembled. Capacity = 220 l. Material = polyethylene (low pressure PE/HDPE) External width = 800 mm. External length = 600 mm. External height = 740 mm. Temperature resistance = -40 °C to +60 °C. Internal width = 720 mm. Internal length = 520 mm. Internal height = 600 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Max. load = 700 kg. Stacking load dynamic = 4000 kg. Stacking load static = 4000 kg. Weight = 18 kg. Fittings = 4 feet. Self-skinning foam technology used in manufacturing. Heavy duty container with very high material density. High max. load capacity at a low weight. Extremely impact resistant and highly durable. Resistant to corrosion and UV radiation. Stacking corners enable containers to be stacked up to 14 high (observe stacking load) Made of high density polyethylene suitable for foodstuffs. Temperature resistant from -40 °C to +60 °C. Container is welded. 10 year guarantee on welded joints with evenly distributed load. Lids can be found as accessories. Containers in other colours, with wheel sets and as perforated models are also available. Please enquire. All specified max. loads and stacking load values apply with uniform load distribution.

See full description
Specifications for Polyethylene Pallet Box, Capacity 220 L, Model With 4 Feet
  • Load Capacity
    700kg
  • Supplied
    Assembled
  • Material Properties
    Suitable for Use with Foodstuffs
  • Capacity
    220L
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Weight
    18kg
  • Internal Length
    520mm
  • Internal Width
    720mm
  • External Width
    800mm
  • Internal Height
    600mm
  • External Length
    600mm
  • External Height
    740mm
  • Stacking Load (Dynamic)
    4000kg
  • Stacking Load (Static)
    4000kg
  • Fittings
    4 Feet
  • Temperature Resistance
    40°C To +60°C
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome