Polyethylene Pallet Box, Capacity 500 L, Model With 2 Runners, 4 Wheels

Order Code: ZT2748268S

£939.99 Inc VAT (20%)


Description

Polyethylene pallet box, capacity 500 l, model with 2 runners, 4 wheels. Supplied = assembled. Capacity = 500 l. Material = polyethylene (low pressure PE/HDPE) External width = 800 mm. External length = 1200 mm. External height = 740 mm. Temperature resistance = -40 °C to +60 °C. Internal width = 720 mm. Internal length = 1120 mm. Internal height = 600 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Max. load = 700 kg. Stacking load dynamic = 4000 kg. Stacking load static = 4000 kg. Weight = 32 kg. Fittings = 2 runners, 4 wheels (can be stacked with wheels) Self-skinning foam technology used in manufacturing. Heavy duty container with very high material density. High max. load capacity at a low weight. Extremely impact resistant and highly durable. Resistant to corrosion and UV radiation. Stacking corners enable containers to be stacked up to 14 high (observe stacking load) Made of high density polyethylene suitable for foodstuffs. Temperature resistant from -40 °C to +60 °C. Container is manufactured in one piece - prevents runners from being torn off. Lids can be found as accessories. Containers in other colours, with wheel sets and as perforated models are also available. Please enquire. All specified max. loads and stacking load values apply with uniform load distribution.

See full description
Specifications for Polyethylene Pallet Box, Capacity 500 L, Model With 2 Runners, 4 Wheels
  • Supplied
    Assembled
  • Load Capacity
    700kg
  • Material Properties
    Suitable for Use with Foodstuffs
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Capacity
    500L
  • Weight
    32kg
  • Internal Width
    720mm
  • External Height
    740mm
  • Internal Height
    600mm
  • External Length
    1200mm
  • External Width
    800mm
  • Internal Length
    1120mm
  • Stacking Load (Static)
    4000kg
  • Stacking Load (Dynamic)
    4000kg
  • Features
    Stackable
  • Temperature Resistance
    40°C To +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome