Polyethylene Pallet Box, Capacity 600 L, 2 Runners, Closed

Order Code: ZT2694110S

£929.99 Inc VAT (20%)


Description

Polyethylene pallet box, capacity 600 l, 2 runners, closed. Supplied = assembled. Capacity = 600 l. Material = polyethylene. External width = 1200 mm. External length = 1000 mm. External height = 765 mm. Temperature resistance = -20 °C to +65 °C. Internal width = 1120 mm. Internal length = 920 mm. Internal height = 600 mm. Colour = grey. Feature = stackable. Max. load = 500 kg. Stacking load = 4000 kg. Weight = 44 kg. Wall design = closed. 2 plastic runners. For bulk goods, packed articles, small parts, textiles etc. Can be stacked to save space. Heavy duty and very stable. Smooth inside, easy to clean. Temperature resistant from -20 °C to +65 °C. Impact resistant and shatterproof. Temperature resistant from -20 °C to +65 °C. Corners reinforced with steel tubing. Centring grooves for stacking.

See full description
Specifications for Polyethylene Pallet Box, Capacity 600 L, 2 Runners, Closed
  • Colour
    Grey
  • Material
    Polyethylene
  • Load Capacity
    500kg
  • Supplied
    Assembled
  • Stacking Load
    4000kg
  • Capacity
    600L
  • Weight
    44kg
  • Internal Length
    920mm
  • External Length
    1000mm
  • External Height
    765mm
  • External Width
    1200mm
  • Internal Height
    600mm
  • Internal Width
    1120mm
  • Features
    Stackable
  • Temperature Resistance
    20°C To +65°C
  • Wall Design
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome