Protect Roll Container, Height 1800 mm, Gentian Blue

Order Code: ZT3154340S

£1,199.99 Inc VAT (20%)


Description

PROTECT roll container, height 1800 mm, gentian blue. Supplied = pre-assembled, final assembly by customer. Roll container model = 5-sided. Max. load = 500 kg. Max. load per level = 150 kg. Width = 720 mm. Depth = 815 mm. Height = 1800 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Transport dolly material = HDPE incl. steel reinforcements. Transport dolly colour = gentian blue RAL 5010. Material of mesh = steel. Internal width = 658 mm. Internal depth = 746 mm. Internal height = 1640 mm. Mesh size of side panels = 50x50 mm. Mesh width for rear wall = 50x50 mm. Front panel mesh size = 50x50 mm. Number of doors = 1 pcs. Anti-theft design provides protection from unwanted access. Two-wheeled platform made of 95% recycled plastic. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Swivel castors and fixed castors make it flexible to move to the place of use. Zinc plating increases the level of corrosion protection. Comprising 2 side mesh panels, 1 rear panel, 1 door with clamping bracket and metal panel, 1 roof.

See full description
Specifications for Protect Roll Container, Height 1800 mm, Gentian Blue
  • Transport Dolly Colour
    Gentian Blue
  • Height
    1800mm
  • Internal Height
    1640mm
  • Internal Depth
    746mm
  • Product Type
    Roll Container
  • Depth
    815mm
  • Colour
    Gentian Blue
  • Finish
    Zinc Plated
  • Wheel Type
    Polypropylene
  • Wheel Diameter
    108mm
  • Mesh Size of Side Panels
    50x50mm
  • Material
    Steel
    HDPE
  • Wheel Bearing
    Roller Bearing
  • Width
    720mm
  • Internal Width
    658mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome