Ramp Element, LxW 600 X 750mm, Max. Load 600 Kg

Order Code: ZT2710228S

£619.99 Inc VAT (20%)


Description

Ramp element, LxW 600 x 750 mm, max. load 600 kg. Supplied = assembled. Length = 600 mm. Width = 750 mm. Max. load = 600 kg. Height = 80 mm. Product type = accessories.

Specifications for Ramp Element, LxW 600 X 750mm, Max. Load 600 Kg
  • Product Type
    Accessories
  • Load Capacity
    600kg
  • Supplied
    Assembled
  • Height
    80mm
  • Width
    750mm
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome