Ramp Element, LxW 600 X 950mm, Max. Load 1000 Kg

Order Code: ZT2713513S

£899.99 Inc VAT (20%)


Description

Ramp element, LxW 600 x 950 mm, max. load 1000 kg. Supplied = assembled. Length = 600 mm. Width = 950 mm. Max. load = 1000 kg. Height = 80 mm. Product type = accessories.

Specifications for Ramp Element, LxW 600 X 950mm, Max. Load 1000 Kg
  • Load Capacity
    1000kg
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Length
    600mm
  • Height
    80mm
  • Width
    950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome