Capacity kg: 100. Finish: Powder coated. Footiron Length mm: 170. Footiron Width mm: 300. Material: Steel. Material: Steel tube. Overall Depth mm: 430. Overall Height mm: 1140. Overall Width mm: 540. Toe Plate Length mm: 170. Toe Plate Width mm: 300. Weight kg: 11. Wheel Diameter mm: 200. Wheel Type: Rubber tyred. Wheel Type: Solid Rubber.