0
1

Single IBC Spill Pallet with Platform Grid & Integral Bucket

Order Code: ZT1175604P

£2,399.99 Inc VAT (20%)


Description

Single IBC spill pallet with platform grid and integral bucket. Designed to store, contain drips, spills and leaks from IBCs reducing the risk of contamination. Polyethylene construction will not rust, corrode or have adverse reactions with chemicals. Removable platform for easy cleaning with integrated pail holder for quick and easy dispensing. 3629kg load capacity allows two IBCs to be safely stacked on top of the sump. Forklift channels for easy transport around site when empty. Dimensions length x width x height 2040 x 1850 x 750mm, sump capacity 1457 litres, weight 132kgs. Compliant with the current UK Oil Storage Regulations.

See full description
Specifications for Single IBC Spill Pallet with Platform Grid & Integral Bucket
  • MFR Part No.
    EN-5469-YE
  • Weight
    118.8 kgs
  • Load Capacity
    1457L
  • Product Type
    Spill Pallet
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome