Small Container Pallet Tray, Polyethylene (LDPE) , Capacity 100 L, Without Grate

Order Code: ZT2713604S

£279.99 Inc VAT (20%)


Description

Small container pallet tray, made of polyethylene (LDPE) , capacity 100 l, without grate. Supplied = assembled. Sump capacity = 100 l. Type of grate = without. Length = 1200 mm. Width = 800 mm. Height = 175 mm. Material = polyethylene (high pressure PE/LDPE) Max. load = 200 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 7.5 kg. Regulation compliant storage and transport of small containers. Trays fit perfectly - even when combined - on Euro pallets. Stackable. Non-slip grate on top. With general certification. Made of polyethylene (LDPE) - highly resistant to oils, acids and alkaline solutions. Approved for water hazardous liquids in GHS categories 1 - 4.

See full description
Specifications for Small Container Pallet Tray, Polyethylene (LDPE) , Capacity 100 L, Without Grate
  • Load Capacity
    200kg
  • Supplied
    Assembled
  • Material
    Polyethylene (High Pressure PE / LDPE)
  • Height
    175mm
  • Length
    1200mm
  • Weight
    7.5kg
  • Width
    800mm
  • Features
    Stackable
  • Sump Capacity
    100L
  • Grate Type
    Without

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome