Spacer, Pack Of 4, For Pallet To Pallet, 250mm Clearance Height

Order Code: ZT2742994S

£499.99 Inc VAT (20%)


Description

Spacer, pack of 4, for pallet to pallet, 250 mm clearance height. Supplied = assembled. Height = 250 mm. Material = steel, zinc plated. Type of mounting = for plug-in connection. Max. load = 1000 kg. Product type = pallet frames. Considerable storage space savings. Fast removal of stored goods. Quick assembly and disassembly of the spacers. The spacers are plugged to the corners of the Euro pallet. Another pallet can now be placed on the spacers. The goods on the lower pallet remain directly accessible when the spaces are used, allowing the goods to be removed without using any additional aids.

See full description
Specifications for Spacer, Pack Of 4, For Pallet To Pallet, 250mm Clearance Height
  • Supplied
    Assembled
  • Load Capacity
    1000kg
  • Product Type
    Pallet Frames
  • Material
    Steel, Zinc Plated
  • Pack Quantity
    4
  • Height
    250mm
  • Mounting Type
    Plug-in Connection