Stainless Steel Pallet Tray, For Small Containers, 60 L, LxWxH 1200 X 800 X 100mm

Order Code: ZT2696894S

£1,299.99 Inc VAT (20%)


Description

Stainless steel pallet tray, for small containers, 60 l, LxWxH 1200 x 800 x 100 mm. Supplied = assembled. Sump capacity = 60 l. Drum capacity = small containers. Length = 1200 mm. Width = 800 mm. Height = 100 mm. Material = stainless steel. Max. load = 200 kg. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 2 mm. For media = flammable and water hazardous liquids, corrosive media. Hazard class = for flammable liquids in GHS categories 1 - 3, for water hazardous liquids in GHS categories 1 - 4 and for corrosive liquids in GHS category 1. Weight = 22 kg. For the storage of aggressive, corrosive, flammable media - made of highly resistant stainless steel. Fit - even when combined - optimally on Euro and chemical pallets - for the safe and mobile storage of small containers. Robust, seamlessly welded design with manufacturer's declaration of conformity in accordance with StawaR. Sump tray for safe and mobile storage of small containers on Euro and chemical pallets. Made of 2 mm stainless steel for the storage of aggressive, corrosive and flammable media. With manufacturer's declaration of conformity in accordance with StawaR Approved for flammable liquids in GHS categories 1 - 3 Approved for water hazardous liquids in GHS categories 1 - 4 Approved for corrosive liquids in GHS category 1 Please note: suitable perforated sheet metal grates available as accessories - please include with your order.

See full description
Specifications for Stainless Steel Pallet Tray, For Small Containers, 60 L, LxWxH 1200 X 800 X 100mm
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Load Capacity
    200kg
  • Length
    1200mm
  • Weight
    22kg
  • Width
    800mm
  • Height
    100mm
  • Drum Capacity
    Small Containers
  • Sump Capacity
    60L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome