Steel Wheeled Base, For Industrial Pallets, Max. Load 1000 Kg, Loading Height 280mm, Blue

Order Code: ZT2708747S

£799.99 Inc VAT (20%)


Description

Steel wheeled base, for industrial pallets, max. load 1000 kg, loading height 280 mm, blue. Supplied = assembled. Max. load = 1000 kg. Frame material = steel. Finish = powder coated. Frame colour = light blue RAL 5012. Platform length = 1210 mm. Platform width = 1010 mm. Loading height = 280 mm. Length = 1245 mm. Width = 1045 mm. For container size = 1200x1000 mm. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber fully elastic. Wheel diameter = 200 mm. Product type = dollies. Fittings = stacking corners/corner braces, angled frame. Application = for pallets, for containers. Safer - corner braces for guidance. Ensure efficient material flow. Easy to move even with heavy loads. For pallets and containers. Sturdy steel construction, high quality powder coating in light blue RAL 5012. Wheels 2 swivel castors and 2 fixed castors, wheel 200 mm. Swivel castors with double stops. With fully elastic tyres on plastic rims. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Steel Wheeled Base, For Industrial Pallets, Max. Load 1000 Kg, Loading Height 280mm, Blue
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Load Capacity
    1000kg
  • Product Type
    Dollies
  • Frame Colour
    Light Blue
  • Length
    1245mm
  • Platform Width
    1010mm
  • Width
    1045mm
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Fully Elastic
  • Loading Height
    280mm
  • Frame Material
    Steel
  • Platform Length
    1210mm
  • Applications
    For Pallets, for Containers
  • For Container Size
    1200x1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome