Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Transpal Plastic Nestable Euro Pallet, 1200 x 800mm
By Avon
Order Code:
ZT1089896P
Copy
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/storage-and-handling/pallets/transpal-plastic-nestable-euro-pallet-1200-x-800mm/p/ZT1089896P
Add to quotation
View all Pallets
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Tags:
#BulkDiscount
Specifications
Specifications for Transpal Plastic Nestable Euro Pallet, 1200 x 800mm
Type
Nestable Euro Pallet
Material
Plastic
Dimensions
1200 x 800mm